Tapered roller bearing Timken LM 241148/LM241110, Outer diameter: 276.225 mm | Inner diameter: 203.987 mm | Width: 42.863 mm
Timken tapered roller bearings
See technical informationReferences
Timken:LM 241148/LM241110
Rubix:397A4779
EAN:0053893985404


Technical specifications
| Inner diameter | 203.987 mm |
|---|---|
| Outer diameter | 276.225 mm |
| Width | 42.863 mm |
Product details : TIMKEN LM241148-99401 TAPERED ROLLER BEARING
Timken tapered roller bearings
Timken tapered roller bearings
Technical specifications
Attributes
| Inner diameter | 203.987 mm |
|---|---|
| Outer diameter | 276.225 mm |
| Width | 42.863 mm |
| Bearing Clearance | cn |
| Weight | 7.1 kg |
| Series | lm241100 |
| Total bearing width | 42.863 mm |
| Basic static load, radial - C0r | 721000 N |
| Basic dynamic load, radial - Cr | 404000 N |
Show UNSPSC/ECL@SS
£ 1,648.06 excl. VAT
/ Each
£ 1,977.67 incl. VAT
- Usually arrives within 14 working days