Tapered roller bearing Timken 67885-90241, Outer diameter: 266.7 mm | Inner diameter: 190.5 mm | Width: 103.188 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:67885-90241
Rubix:105A4587
Manufacturer :100032920
EAN:0053893374406


Technical specifications
| Inner diameter | 190.5 mm |
|---|---|
| Outer diameter | 266.7 mm |
| Width | 103.188 mm |
Product details : TIMKEN 67885-90241 TAPERED ROLLER BEARING ASSEMBLY
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103,188x266,7x266,7 mm |
|---|---|
| Logistic Weight | 16731 g |
| Packaged dimensions (D x W x H) | 127x295,402x295,402 mm |
| Package weight | 16730,8 g |
| Inner diameter | 190.5 mm |
| Outer diameter | 266.7 mm |
| Width | 103.188 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,928.11 excl. VAT
/ Each
£ 4,713.73 incl. VAT
- Delivery usually within ( 7 ) days




