Tapered roller bearing NTN 4T-3384, Outer diameter: 80.167 mm | Inner diameter: 41.275 mm | Width: 30.391 mm
NTN - Tapered Roller Bearing - 4T-3384
See technical informationReferences
NTN:4T-3384
Rubix:204A7405
EAN:4547359530957




Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 80.167 mm |
| Width | 30.391 mm |
Product details : NTN 4T-3384 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 77,534x77,534x30,391 mm |
|---|---|
| Logistic Weight | 445 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 80.167 mm |
| Width | 30.391 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 57.19 excl. VAT
/ Each
£ 68.63 incl. VAT
- Delivery usually within ( 3 ) days