Tapered roller bearing Timken 395A-90052, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 52.388 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:395A-90052
Rubix:106A0140
Manufacturer :100027160
EAN:0053893026978


Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 52.388 mm |
Product details : TIMKEN 395A-90052 TAPERED ROLLER BEARING ASSEMBLY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52,388x110x110 mm |
|---|---|
| Logistic Weight | 1647 g |
| Packaged dimensions (D x W x H) | 123,9012x123,9012x62,0776 mm |
| Package weight | 1647 g |
| Inner diameter | 66.675 mm |
| Outer diameter | 110 mm |
| Width | 52.388 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 346.70 excl. VAT
/ Each
£ 416.04 incl. VAT
- Usually arrives within 14 working days




