Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 33117-90KA5 TAPERED ROLLER BEARING
Tapered roller bearing Timken 33117-90KA5, Outer diameter: 140 mm | Inner diameter: 85 mm | Width: 41 mm
Tapered roller bearing Timken
References
timken:
33117-90KA5
rubix:
105A7436
manufacturer :
101752487
Technical specifications
Inner diameter
85
mm
Outer diameter
140
mm
Width
41
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 33117-90KA5 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
85
mm
Outer diameter
140
mm
Width
41
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.21
excl. VAT
/
Each
£
86.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-2776, Outer diameter: 55 mm | Inner diameter: 38.1 mm | Width: 25.654 mm
Tapered roller bearing Timken 43118
Tapered roller bearing SKF 33118, Outer diameter: 150 mm | Inner diameter: 90 mm | Width: 45 mm
Tapered roller bearing Timken 74550-90269, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 106.426 mm
Tapered roller bearing Timken NA 435SW-90094
Tapered roller bearing Timken 387W, Inner diameter: 57.15 mm
Tapered roller bearing NTN 4T-HM804848/HM804810, Outer diameter: 95.25 mm | Inner diameter: 48.412 mm | Width: 30.162 mm
Tapered roller bearing Timken LM 451349-90102
Tapered roller bearing Timken 359S, Inner diameter: 46.037 mm | Width: 21.692 mm
Tapered roller bearing FAG KLM12749-LM12710, Outer diameter: 45.237 mm | Inner diameter: 21.986 mm | Width: 12.065 mm
Tapered roller bearing SNR 32008A, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 19 mm
Tapered roller bearing Timken 799A-30000, Outer diameter: 167.132 mm | Inner diameter: 130.302 mm | Width: 47.752 mm
Tapered roller bearing SNR 33110.A, Outer diameter: 85 mm | Inner diameter: 50 mm | Width: 26 mm
Tapered roller bearing Timken 34275-90065, Outer diameter: 121.442 mm | Inner diameter: 70 mm | Width: 52.39 mm
Tapered roller bearing Timken 6460/6420, Outer diameter: 149.225 mm | Inner diameter: 73.025 mm | Width: 53.975 mm