Tapered roller bearing Timken 87750-902A4, Outer diameter: 282.702 mm | Inner diameter: 190.5 mm | Width: 107.95 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:87750-902A4
Rubix:396A3247
EAN:0053893387512


Technical specifications
| Inner diameter | 190.5 mm |
|---|---|
| Outer diameter | 282.702 mm |
| Width | 107.95 mm |
Product details : TIMKEN 87750-902A4 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107,95x282,702x282,702 mm |
|---|---|
| Logistic Weight | 20754 g |
| Packaged dimensions (D x W x H) | 295,402x127x295,402 mm |
| Inner diameter | 190.5 mm |
| Outer diameter | 282.702 mm |
| Width | 107.95 mm |
| Bearing Clearance | cn |
| Weight | 20.754 kg |
| Series | 87000 t |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 5,747.56 excl. VAT
/ Each
£ 6,897.07 incl. VAT
- Usually arrives within 14 working days