Tapered Roller Bearing
Inner diameter | 34.925 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 28.575 mm |
Inner diameter | 34.925 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 28.575 mm |
Series | 31500 |
Material | steel (cage) |
Cage | steel |
Total bearing width | 29.37 mm |
Basic static load, radial - C0r | 107000 N |
Basic dynamic load, radial - Cr | 94700 N |
Usually arrives within 14 working days