Precision Tapered Roller Bearing
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 109.982 mm |
Width | 22.098 mm |
Logistics dimensions (L x W x H) | 22,098x109,982x109,982 mm |
---|---|
Logistic Weight | 796 g |
Packaged dimensions (D x W x H) | 33,274x120,904x120,904 mm |
Inner diameter | 63.5 mm |
Outer diameter | 109.982 mm |
Width | 22.098 mm |
Usually arrives within 14 working days