Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 32017X-90KA1 TAPERED ROLLER BEARING
Tapered roller bearing Timken 32017X, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 29 mm
Taper roller bearing
References
timken:
32017X
rubix:
102A7027
manufacturer :
100071708
ean:
0053893252278
Technical specifications
Inner diameter
85
mm
Outer diameter
130
mm
Width
29
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 32017X-90KA1 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
Package weight
1260,1
g
Inner diameter
85
mm
Outer diameter
130
mm
Width
29
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.72
excl. VAT
/
Each
£
48.86
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-HM911210, Outer diameter: 130.175 mm | Inner diameter: 123.58 mm | Width: 23.812 mm
Tapered roller bearing NSK 32216J, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 35.25 mm
Tapered roller bearing Timken 758/752
Tapered roller bearing Timken A 6075/A6157, Outer diameter: 39.992 mm | Inner diameter: 19.05 mm | Width: 12.014 mm
Tapered roller bearing Timken 3386/3320
Tapered roller bearing Timken 598A, Inner diameter: 92.075 mm
Tapered roller bearing NTN 4T-748S/742, Outer diameter: 150.089 mm | Inner diameter: 76.2 mm | Width: 44.45 mm
Tapered roller bearing Timken 53150, Inner diameter: 38.1 mm
Tapered roller bearing Timken 14138A, Outer diameter: 69.01 mm | Inner diameter: 34.925 mm | Width: 19.85 mm
Tapered roller bearing FAG 30317-A, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 34 mm
Tapered roller bearing NTN 4T-29585/29521, Outer diameter: 110 mm | Inner diameter: 63.5 mm | Width: 25.4 mm
Tapered roller bearing Timken 782/772, Outer diameter: 180.975 mm | Inner diameter: 104.775 mm | Width: 47.625 mm
Tapered roller bearing Timken 30209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 20.75 mm
Tapered roller bearing Timken 32206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 21.25 mm
Tapered roller bearing Timken 2581/2523B