Timken Tapered Roller Bearing 33200
Inner diameter | 66.675 mm |
---|---|
Outer diameter | 117.48 mm |
Width | 30.16 mm |
Logistics dimensions (L x W x H) | 30,163x94,437x94,437 mm |
---|---|
Logistic Weight | 811 g |
Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
Package weight | 811 g |
Inner diameter | 66.675 mm |
Outer diameter | 117.48 mm |
Width | 30.16 mm |
Bearing Clearance | CN |
Series | 33200 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days