NTN - Tapered Roller Bearing - 4T-13889
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 52.5 mm |
Width | 11.908 mm |
Logistics dimensions (L x W x H) | 63,5x63,5x11,91 mm |
---|---|
Logistic Weight | 111 g |
Inner diameter | 38.1 mm |
Outer diameter | 52.5 mm |
Width | 11.908 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 33500 N |
Basic dynamic load, radial - Cr | 25900 N |
Usually arrives within 14 working days