Tapered roller bearing NTN 4T-5584/5535, Outer diameter: 122.238 mm | Inner diameter: 63.5 mm | Width: 43.658 mm
NTN - Tapered Roller Bearing - 4T-5584/5535
See technical informationReferences
NTN:4T-5584/5535
Rubix:204A7747
EAN:4547359670745




Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 122.238 mm |
| Width | 43.658 mm |
Product details : NTN 4T-5584/5535 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 122,238x122,238x43,658 mm |
|---|---|
| Logistic Weight | 2354 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 122.238 mm |
| Width | 43.658 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 283000 N |
| Basic dynamic load, radial - Cr | 194000 N |
Show UNSPSC/ECL@SS
£ 89.59 excl. VAT
/ Each
£ 107.51 incl. VAT
- Delivery usually within ( 3 ) days