NTN - Tapered Roller Bearing - 4T-19150/19268
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 68.262 mm |
Width | 15.875 mm |
Logistics dimensions (L x W x H) | 68,26x68,26x15,875 mm |
---|---|
Logistic Weight | 249 g |
Inner diameter | 38.1 mm |
Outer diameter | 68.262 mm |
Width | 15.875 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 51000 N |
Basic dynamic load, radial - Cr | 435000 N |
Usually arrives within 14 working days