Tapered roller bearing SKF 31320 X, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 56.5 mm
Tapered Roller Bearing
See technical informationReferences
SKF:31320 X
Rubix:231A7264
EAN:7316577436054

Product details : SKF 31320X TAPERED ROLLER BEARING 7316577436054
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 56.5 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Reference speed | 2200 rpm |
| Limit speed | 3000 rpm |
| Total bearing width | 56.5 mm |
| Basic static load, radial - C0r | 465000 N |
| Basic dynamic load, radial - Cr | 399000 N |
Show UNSPSC/ECL@SS
£ 958.75 excl. VAT
/ Each
£ 1,150.50 incl. VAT
- Delivery usually within ( 3 ) days
