Tapered roller bearing NTN 4T-12580/12520, Outer diameter: 49.225 mm | Inner diameter: 20.638 mm | Width: 19.845 mm
NTN - Tapered Roller Bearing - 4T-12580/12520
See technical informationReferences
NTN:4T-12580/12520
Rubix:204A6961
EAN:4547359669244




Technical specifications
| Inner diameter | 20.638 mm |
|---|---|
| Outer diameter | 49.225 mm |
| Width | 19.845 mm |
Product details : NTN 4T-12580/12520 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,225x49,225x19,845 mm |
|---|---|
| Logistic Weight | 185 g |
| Inner diameter | 20.638 mm |
| Outer diameter | 49.225 mm |
| Width | 19.845 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 39000 N |
| Basic dynamic load, radial - Cr | 37500 N |
Show UNSPSC/ECL@SS
£ 17.39 excl. VAT
/ Each
£ 20.87 incl. VAT
- Delivery usually within ( 3 ) days