Double-Row Tapered Roller Bearing
Inner diameter | 139.7 mm |
---|---|
Outer diameter | 254 mm |
Width | 149.352 mm |
Logistics dimensions (L x W x H) | 149,352x254x254 mm |
---|---|
Logistic Weight | 30122 g |
Packaged dimensions (D x W x H) | 77,724x234,95x234,95 mm |
Inner diameter | 139.7 mm |
Outer diameter | 254 mm |
Width | 149.352 mm |
Usually arrives within 14 working days