Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 3381-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 3381/3320
Tapered roller bearing Timken
References
timken:
3381/3320
rubix:
100A8046
ean:
0053893795898
Product details
Technical specifications
Product details : TIMKEN 3381-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.47
excl. VAT
/
Each
£
108.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 34275-90065, Outer diameter: 121.442 mm | Inner diameter: 70 mm | Width: 52.39 mm
Tapered roller bearing NSK 33213J, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 41 mm
Tapered roller bearing NTN 4T-32304, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.25 mm
Tapered roller bearing NTN 4T-32207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 24.25 mm
Tapered roller bearing Timken LM11949/LM11910, Outer diameter: 45.237 mm | Inner diameter: 19.05 mm | Width: 16.637 mm
Tapered roller bearing Timken 759-90100, Outer diameter: 161.925 mm | Inner diameter: 88.9 mm | Width: 104.902 mm
Tapered roller bearing Timken 639/632
Tapered roller bearing Timken HM907643, Inner diameter: 50.8 mm
Tapered roller bearing NTN 4T-LM29710, Outer diameter: 65.088 mm | Inner diameter: 70 mm | Width: 13.97 mm
Tapered roller bearing NTN 4T-05075, Outer diameter: 32.5 mm | Inner diameter: 19.05 mm | Width: 14.381 mm
Tapered roller bearing FAG 32317-XL, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 60 mm
Tapered roller bearing SKF 387 A/382 A, Outer diameter: 96.86 mm | Inner diameter: 57.15 mm | Width: 23.09 mm
Tapered roller bearing Timken HM807044, Inner diameter: 49.213 mm | Width: 36.513 mm
Tapered roller bearing FAG 32320-A, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 60 mm
Tapered roller bearing NTN 4T-1922, Outer diameter: 57.15 mm | Inner diameter: 28.58 mm | Width: 15.875 mm