Tapered Roller Bearing Cup
Outer diameter | 342.9 mm |
---|---|
Width | 53.975 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 53,975x342,9x342,9 mm |
---|---|
Logistic Weight | 11890 g |
Packaged dimensions (D x W x H) | 81,026x374,65x374,65 mm |
Package weight | 11890 g |
Outer diameter | 342.9 mm |
Width | 53.975 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days