Tapered Roller Bearing Cone
Inner diameter | 177.8 mm |
---|---|
Outer diameter | 212.598 mm |
Width | 47.752 mm |
Logistics dimensions (L x W x H) | 47,625x212,514x212,514 mm |
---|---|
Logistic Weight | 4323 g |
Packaged dimensions (D x W x H) | 50,8x260,35x260,35 mm |
Inner diameter | 177.8 mm |
Outer diameter | 212.598 mm |
Width | 47.752 mm |
Usually arrives within 14 working days