Tapered roller bearing FAG KLM67048-LM67010, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 11.811 mm
Tapered roller bearing
See technical informationReferences
FAG:KLM67048-LM67010
Rubix:229A4432
Manufacturer :0167318240000
EAN:4064328808591


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 59.131 mm |
| Width | 11.811 mm |
Product details : FAG KLM67048-LM67010 TAPERED ROLLER BEARING 0167318240000
Tapered roller bearings K-Series, in inch sizes, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15,88x59,13x59,13 mm |
|---|---|
| Logistic Weight | 187 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 59.131 mm |
| Width | 11.811 mm |
| Bearing Clearance | cn |
| Series | k-series |
| Material | steel |
| Limit speed | 12800 rpm |
| Total bearing width | 15.875 mm |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 34000 N |
Show UNSPSC/ECL@SS
£ 15.94 excl. VAT
/ Each
£ 19.13 incl. VAT
- Usually arrives within 14 working days