Tapered roller bearing Timken 99600-90193, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 149.352 mm


Double-Row Tapered Roller Bearing

References
timken:99600-90193
rubix:396A3480
ean:0053893463117
brand logo
brand logo
Technical specifications
Inner diameter152.4 mm
Outer diameter254 mm
Width149.352 mm
See all Specifications

Product details : TIMKEN 99600-90193 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)149,352x254x254 mm
Logistic Weight27177 g
Packaged dimensions (D x W x H)77,724x234,95x234,95 mm
Inner diameter152.4 mm
Outer diameter254 mm
Width149.352 mm
Show UNSPSC/ECL@SS
£ 2,565.30 excl. VAT
/ Each
£ 3,078.36 incl. VAT
  • Usually arrives within 14 working days