NTN - Tapered Roller Bearing - 4T-4335
Inner diameter | 42.07 mm |
---|---|
Outer diameter | 90.488 mm |
Width | 33.338 mm |
Logistics dimensions (L x W x H) | 90,488x90,488x33,338 mm |
---|---|
Logistic Weight | 477 g |
Inner diameter | 42.07 mm |
Outer diameter | 90.488 mm |
Width | 33.338 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days