Tapered roller bearing Timken HM926749-90080, Outer diameter: 228.6 mm | Inner diameter: 127.792 mm | Width: 115.888 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:HM926749-90080
Rubix:133A3807
Manufacturer :100085736
EAN:0053893713359


Technical specifications
| Inner diameter | 127.792 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 115.888 mm |
Product details : TIMKEN HM926749-90080 TAPERED ROLLER BEARING ASSEMBLY
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115,888x228,6x228,6 mm |
|---|---|
| Logistic Weight | 17270 g |
| Packaged dimensions (D x W x H) | 228,6x228,6x60,452 mm |
| Package weight | 17269,6 g |
| Inner diameter | 127.792 mm |
| Outer diameter | 228.6 mm |
| Width | 115.888 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4,310.42 excl. VAT
/ Each
£ 5,172.50 incl. VAT
- Delivery usually within ( 7 ) days




