Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 539A-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken 539A, Inner diameter: 53.975 mm
Tapered roller bearing Timken
References
timken:
539A
rubix:
397A6153
manufacturer :
100035223
ean:
0053893051628
Technical specifications
Inner diameter
53.975
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 539A-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
100,584
x
100,584
x
45,466
mm
Package weight
860,9
g
Inner diameter
53.975
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.25
excl. VAT
/
Each
£
119.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 67820-30000, Outer diameter: 266.7 mm | Inner diameter: 232.156 mm | Width: 38.1 mm
Tapered roller bearing Timken 14124/14274, Outer diameter: 69 mm | Inner diameter: 31.75 mm | Width: 19 mm
Tapered roller bearing NTN 4T-2578, Outer diameter: 49 mm | Inner diameter: 28.575 mm | Width: 25.357 mm
Tapered roller bearing Timken 595A/592XE
Tapered roller bearing NTN 4T-580/572X, Outer diameter: 139.992 mm | Inner diameter: 82.55 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-LM11949L, Outer diameter: 45.237 mm | Inner diameter: 19.05 mm | Width: 16.637 mm
Tapered roller bearing Timken 29590/29520
Tapered roller bearing Timken 632B, Outer diameter: 136.525 mm | Width: 31.75 mm
Tapered roller bearing Timken 575, Outer diameter: 139.7 mm | Inner diameter: 76.2 mm | Width: 36.512 mm
Tapered roller bearing Timken HM129848-90010, Outer diameter: 220.663 mm | Inner diameter: 144.45 mm | Width: 155.575 mm
Tapered roller bearing Timken 02877/02820, Outer diameter: 80.962 mm | Inner diameter: 34.925 mm | Width: 22.225 mm
Tapered roller bearing Timken 1987, Outer diameter: 49.2 mm | Inner diameter: 26.975 mm | Width: 19.355 mm
Tapered roller bearing Timken 387AS/382A
Tapered roller bearing SKF 32040 X/DF, Outer diameter: 310 mm | Inner diameter: 200 mm | Width: 146.38 mm
Tapered roller bearing NTN 4T-67388, Outer diameter: 165.5 mm | Inner diameter: 127 mm | Width: 46.038 mm