Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN METRIC TAPER BEARING 32314-9X026
Tapered roller bearing Timken 32314, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 54 mm
Series 323 tapered roller bearings
References
timken:
32314
rubix:
100A5803
ean:
0053893046266
Technical specifications
Inner diameter
70
mm
Outer diameter
150
mm
Width
54
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN METRIC TAPER BEARING 32314-9X026
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable rings facilitate assembly.
Technical specifications
Attributes
Inner diameter
70
mm
Outer diameter
150
mm
Width
54
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.83
excl. VAT
/
Each
£
112.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NSK 32052XJ, Outer diameter: 400 mm | Inner diameter: 260 mm | Width: 87 mm
Tapered roller bearing NTN 4T-3577, Outer diameter: 63.6 mm | Inner diameter: 41.275 mm | Width: 30.886 mm
Tapered roller bearing Timken 64433-90087, Outer diameter: 177.8 mm | Inner diameter: 109.992 mm | Width: 92.075 mm
Tapered roller bearing NTN 4T-HM926740, Outer diameter: 180 mm | Inner diameter: 114.3 mm | Width: 49.428 mm
Tapered roller bearing Timken 9386H/9321, Outer diameter: 171.45 mm | Inner diameter: 84.138 mm | Width: 49.213 mm
Tapered roller bearing NTN 4T-LL225749/LL225710, Outer diameter: 165.895 mm | Inner diameter: 127 mm | Width: 18.257 mm
Tapered roller bearing Timken HH923649/HH923610
Tapered roller bearing Timken 493B, Outer diameter: 136.525 mm | Width: 22.225 mm
Tapered roller bearing Timken 795/792CD
Tapered roller bearing SNR 32005A, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 15 mm
Tapered roller bearing Timken LL510710, Outer diameter: 92.075 mm | Width: 9.525 mm
Tapered roller bearing SKF M 86647/610/QCL7C, Outer diameter: 64.292 mm | Inner diameter: 29 mm | Width: 21.953 mm
Tapered roller bearing Timken 30216-90KB1, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 22 mm
Tapered roller bearing NTN 4T-HM804846, Outer diameter: 73.5 mm | Inner diameter: 47.625 mm | Width: 29.37 mm
Tapered roller bearing Timken 15123/15245, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 19.05 mm