Tapered roller bearing Timken L357049-90049, Outer diameter: 393.7 mm | Inner diameter: 304.8 mm | Width: 107.95 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:L357049-90049
Rubix:396A3632
EAN:0053893604565


Technical specifications
| Inner diameter | 304.8 mm |
|---|---|
| Outer diameter | 393.7 mm |
| Width | 107.95 mm |
Product details : TIMKEN L357049-90049 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107,95x393,7x393,7 mm |
|---|---|
| Logistic Weight | 29913 g |
| Packaged dimensions (D x W x H) | 482,6x139,7x488,95 mm |
| Inner diameter | 304.8 mm |
| Outer diameter | 393.7 mm |
| Width | 107.95 mm |
Show UNSPSC/ECL@SS
£ 7,265.87 excl. VAT
/ Each
£ 8,719.04 incl. VAT
- Usually arrives within 14 working days