Double-Row Tapered Roller Bearing
Inner diameter | 139.7 mm |
---|---|
Outer diameter | 228.6 mm |
Width | 123.825 mm |
Logistics dimensions (L x W x H) | 123,825x228,6x228,6 mm |
---|---|
Logistic Weight | 18183 g |
Packaged dimensions (D x W x H) | 152,4x247,65x247,65 mm |
Package weight | 18183,2 g |
Inner diameter | 139.7 mm |
Outer diameter | 228.6 mm |
Width | 123.825 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days