References
Draper Expert:10096
Rubix:390A4246
Manufacturer :10096
Product details : DRAPER EXPERT 10096 CERAMIC DRILL BIT 6MM X 80MM
The Draper Ceramic Series are precise drill bits made from alloy steel with a reinforced carbide tip. The tungsten carbide tip is self-centring and ultra-tough for reliable cutting performance. Suitable for drilling ceramics, soft tiles and non-tempered glass. Designed for low speeds without the need of a cooling agent. Compatible with a standard 10/13mm chuck.
Technical specifications
Attributes
| Total length | 80 mm |
|---|---|
| Drilling diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
- Delivery usually within ( 7 ) days

