DRAPER 55517 D20 BLESS SDS+ DRILL (BARE)

Draper

See technical information

References

Draper:55517
Rubix:382A4278
Manufacturer :55517
EAN:5010559555178
brand logo

Technical specifications

Drilling diameter22 mm
Type of tailsds plus

Product details : DRAPER 55517 D20 BLESS SDS+ DRILL (BARE)


Features: Brushless motor, 4 functions - Drill, Hammer, Chisel and Chisel lock, Variable speed, Adjustable side handle with depth rod, LED worklight, Batteries and chargers are available separately. D20 interchangeable battery system allows you to combine one battery with any of the tools within the D20 series.

Technical specifications


Attributes
Drilling diameter22 mm
Type of tailsds plus
£ 108.31 excl. VAT
/ Each
£ 129.97 incl. VAT
  • Delivery usually within ( 7 ) days