IRWIN 10501940 7 PIECE ROTARY DILL SET MULTI PURPOSE
Irwin Cordless Drillbit Set
See technical informationSee documentsReferences
Irwin:10501940
Rubix:2000726
EAN:5709131247708

Technical specifications
| Total length | 160 mm |
|---|---|
| Drilling diameter | 12 mm |
| Length of cut | 105 mm |
Documents
Product details : IRWIN 10501940 7 PIECE ROTARY DILL SET MULTI PURPOSE
Irwin Cordless Drillbit Set designed for cordless low /min multi-purpose drilling. In tests they produced between 90-129% more holes per battery charge than leading competitors
Strengths
Four-facet ground carbide tip for lower drilling pressure and better centring
Combined drilling into wood and brickwork: the Cordless Drillbit is excellent for such drilling jobs - where you drill through wood into brickwork
Combined drilling into wood and brickwork: the Cordless Drillbit is excellent for such drilling jobs - where you drill through wood into brickwork
Applications
Brickwork
Ceramic Tiles
Breeze Block
Wood
Dry Wall
Gypsum Board
Limestone
Slate
Marble
Eternite
Plastics/Reinforced plastics
Ceramic Tiles
Breeze Block
Wood
Dry Wall
Gypsum Board
Limestone
Slate
Marble
Eternite
Plastics/Reinforced plastics
Technical specifications
Attributes
| Total length | 160 mm |
|---|---|
| Drilling diameter | 12 mm |
| Length of cut | 105 mm |
| Body material | carbide |
| Type of tail | cylindrical |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 33.79 excl. VAT
/ Each
£ 40.55 incl. VAT
- In stock: Next day delivery