DRAPER EXPERT 67674 22MM EXTRA LONG FLAT WOOD BIT

Draper

See technical information

References

Draper Expert:67674
Rubix:382A5777
Manufacturer :67674
EAN:5010559676743
brand logo

Product details : DRAPER EXPERT 67674 22MM EXTRA LONG FLAT WOOD BIT


Extra long flat wood bits with precision ground central point and enhanced design cutting edge spurs for delivering greater waste removal when compared against standard flat wood bits. Cutting edges are expertly ground and finished for maximum performance and the strong 405mm by 6mm shank is made from correctly hardened and tempered high quality carbon steel. Ideal for use with combi drills, drill drivers and impact drivers.

Technical specifications


Attributes
£ 9.49 excl. VAT
/ Each
£ 11.39 incl. VAT
  • Delivery usually within ( 7 ) days