References
Draper:41789
Rubix:382A2639
Manufacturer :41789
EAN:5010559417896




Technical specifications
| Total length | 152 mm |
|---|---|
| Drilling diameter | 38 mm |
| Body material | steel |
Product details : DRAPER 41789 38.0MM FLAT WOOD BIT
This hex shank flat wood drill bit has a precision double ground tri-point for fast waste removal and enhanced cutting performance. Made from hardened and tempered carbon steel. Suitable for drilling holes in softwood, medium hardwood, particle board, plasterboard and plastics. The hex shank prevents the bit from slipping from the chuck, enabling a quick change. Compatible with standard drill drivers and drills with a 10/13mm standard chuck.
Technical specifications
Attributes
| Total length | 152 mm |
|---|---|
| Drilling diameter | 38 mm |
| Body material | steel |
| Type of tail | hexagonal |
| Tail diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Delivery usually within ( 7 ) days