References
Draper Expert:70414
Rubix:382A6165
Manufacturer :70414
EAN:5010559704149
Product details : DRAPER EXPERT 70414 FLAT WOOD BIT 15 X 225MM
Flat wood bits with a precision ground central point and enhanced design cutting edge spurs, which deliver greater waste removal compared with standard flat wood bits. Made from high quality carbon steel that's correctly hardened and tempered. Each cutting edge is expertly ground and finished for maximum performance. Ideal for use with combi drills, drill drivers and impact drivers. All sizes have a strong 6mm shank.
Technical specifications
Attributes
| Drilling diameter | 15 mm |
|---|
Show UNSPSC/ECL@SS
£ 2.92 excl. VAT
/ Each
£ 3.50 incl. VAT
- Delivery usually within ( 7 ) days

