References
Draper:14138
Rubix:390A4222
Manufacturer :14138
Product details : DRAPER 14138 MASONRY DRILL BIT 5.5 X 85MM
The Draper Masonry Series drill bits are heavy-duty and precise. Made from an alloy-steel with a professionally ground tungsten carbide tip for a faster cut and longer service life. The precision ground flutes with 135° tip angle ensures efficiency when drilling into dense building materials. Suitable for use with concrete, brick, stone, slate and all masonry. Compatible with a standard 10/13mm chuck.
Technical specifications
Attributes
| Total length | 85 mm |
|---|---|
| Drilling diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Delivery usually within ( 7 ) days


