References
Draper:10067
Rubix:390A4293
Manufacturer :10067


Technical specifications
| Total length | 109 mm |
|---|---|
| Drilling diameter | 7 mm |
| Body material | steel |
Product details : DRAPER 10067 TILE AND GLASS DRILL BIT 7.0 X 109MM
The Draper Tile and Glass Series are precise drill bits with a spear-shaped tip designed for drilling tiles, ceramics, marble, glass and mirrors. Made from carbon steel with a professionally ground tungsten carbide tip for a faster cut and longer service life. Double flute design prevents material from clogging the hole, providing rapid stock removal. Fitted with a non-slip shank to prevent slippage. The TCT tip and double flute mean these drill bits are also suitable for use on brick, concrete, stone, slate, wood and hard plastics. Compatible with a standard 10/13mm chuck.
Technical specifications
Attributes
| Total length | 109 mm |
|---|---|
| Drilling diameter | 7 mm |
| Body material | steel |
| Type of tail | cylindrical |
Show UNSPSC/ECL@SS
£ 3.25 excl. VAT
/ Each
£ 3.90 incl. VAT
- Delivery usually within ( 7 ) days