References
Dewalt:DT6516-QZ
Rubix:2006346
EAN:5035048066027

Technical specifications
| Total length | 113 mm |
|---|---|
| Drilling diameter | 3.5 mm |
| Length of cut | 83 mm |
Product details : DEWALT DT6516-QZ MULTI MATERIAL DRILL BIT 3.5MM
Strengths
Faster Drilling
Can be used in wood, masonry and metal
Allows drilling near to corners and edges
Can be used in wood, masonry and metal
Allows drilling near to corners and edges
Technical specifications
Attributes
| Total length | 113 mm |
|---|---|
| Drilling diameter | 3.5 mm |
| Length of cut | 83 mm |
| Body material | carbide |
| Type of tail | cylindrical |
Show UNSPSC/ECL@SS
£ 1.81 excl. VAT
/ Each
£ 2.17 incl. VAT
- Delivery usually within ( 7 ) days