• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,886)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DRAPER 75353 1/2 ROUTER BIT NO.10 BISCUIT

DRAPER 75353 1/2 ROUTER BIT NO.10 BISCUIT

Draper

See technical information
References
Draper:75353
Rubix:382A6822
Manufacturer :75353
EAN:5010559753536
brand logo
brand logo

Product details : DRAPER 75353 1/2 ROUTER BIT NO.10 BISCUIT


1/2" Biscuit No. 10 TCT Router Bit

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 18.39 excl. VAT
/ Each
£ 22.07 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

SANDVIK 870-2000-20-KM3334 EXCHANGEABLE CUTTING HEADS 7357984SANDVIK 870-1680-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357839SANDVIK 870-2858-28-KM3334 EXCHANGEABLE CUTTING HEADS 7358267SANDVIK 870-2210-22-KM3334 EXCHANGEABLE CUTTING HEADS 7358072SANDVIK 870-1120-8-GP4334 EXCHANGEABLE CUTTING HEADS 7357600SANDVIK 870-1905-19-MM2334 EXCHANGEABLE CUTTING HEADS 7357937DORM HYDRA DR HD 21-23 31-34 R960 31/64SANDVIK 870-2450-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358179SANDVIK 870-1010-6-MM2334 EXCHANGEABLE CUTTING HEADS 7357554DRAPER 75335 1/4ROUTER BIT 12.7X25MM FLUSHSANDVIK 870-2450-24-KM3334 EXCHANGEABLE CUTTING HEADS 7358178SANDVIK 870-2140-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358044DORM HYDRA DR HD AMG 11-15 R950 180DORMER R95025.0 R950 25.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 5988840SANDVIK 870-1260-11-GP4334 EXCHANGEABLE CUTTING HEADS 7357656
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap