Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1010-6-MM2334 EXCHANGEABLE CUTTING HEADS 7357554
SANDVIK 870-1010-6-MM2334 EXCHANGEABLE CUTTING HEADS 7357554
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1010-6-MM 2334
rubix:
317A8109
manufacturer :
7357554
ean:
7323222156694
Technical specifications
Drilling diameter
10.1
mm
Nuance/shade
2334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-1010-6-MM2334 EXCHANGEABLE CUTTING HEADS 7357554
Technical specifications
Attributes
Drilling diameter
10.1
mm
Nuance/shade
2334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.82
excl. VAT
/
Each
£
92.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2480-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358192
SANDVIK 870-1110-8-MM 2334 870 DRILL TIP 7357594
DORMER R96022.5 DRILL 22.50 MM 5988453
SANDVIK 870-1560-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357782
SANDVIK 870-2030-20-MM2334 EXCHANGEABLE CUTTING HEADS 7357997
SANDVIK 870-1588-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357797
DORM HYDRA DR HD AMG 11-15 R950 210
ISCAR 5507973 ICP165 IC908 16.5MM DRILL HEAD
SANDVIK 870-2800-28-PM 4334 7358261
SANDVIK 870-2050-20-PM 4334 7358006
SANDVIK 870-1810-18-PM 4334 7357898
SANDVIK 870-2030-20-GP4334 EXCHANGEABLE CUTTING HEADS 7357995
DORM HYDRA DR HD AMG 11-15 R950 205
SANDVIK 870-1620-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357815
SANDVIK 870-1460-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357741