Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1905-19-MM2334 EXCHANGEABLE CUTTING HEADS 7357937
SANDVIK 870-1905-19-MM2334 EXCHANGEABLE CUTTING HEADS 7357937
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1905-19-MM 2334
rubix:
317A3951
manufacturer :
7357937
ean:
7323222160622
Technical specifications
Drilling diameter
19.05
mm
Nuance/shade
2334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-1905-19-MM2334 EXCHANGEABLE CUTTING HEADS 7357937
Technical specifications
Attributes
Drilling diameter
19.05
mm
Nuance/shade
2334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.47
excl. VAT
/
Each
£
126.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1429-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357725
DORM HYDRA DR HD AMG 11-15 R950 3/4
DORMER R96012.1 DRILL 12.10 MM 5988923
DORMER R95019.2 DRILL 19.20 MM 5988752
SANDVIK 870-3000-30-GP 4334 7358282
SANDVIK 870-1450-14-PM4334 870 DRILL TIP 7357740
SANDVIK 870-2510-25-KM3334 EXCHANGEABLE CUTTING HEADS 7358202
SANDVIK 870-2020-20-PM4334 EXCHANGEABLE CUTTING HEADS 7357994
SANDVIK 870-1510-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357762
DORM HYDRA DR HD AMG 11-15 R950 13/3
SANDVIK 870-3250-31-MM2334 EXCHANGEABLE CUTTING HEADS 7358312
SANDVIK 870-1300-12-KM3334 EXCHANGEABLE CUTTING HEADS 7357673
SANDVIK 870-1040-6-MM2334 EXCHANGEABLE CUTTING HEADS 7357566
SANDVIK 870-1980-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357975
SANDVIK 870-3175-31-PM4334 EXCHANGEABLE CUTTING HEADS 7358301