References
Draper:89997
Rubix:382A8561
Manufacturer :89997
EAN:5010559899975


Technical specifications
| Total length | 400 mm |
|---|---|
| Drilling diameter | 16 mm |
| Body material | hcs |
Product details : DRAPER 89997 16MM EXTRA LONG FLAT WOOD BIT
High carbon steel hardened and tempered. Shank diameter 6mm. For use with power drills. In plastic hang up wallets.
Technical specifications
Attributes
| Total length | 400 mm |
|---|---|
| Drilling diameter | 16 mm |
| Body material | hcs |
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 4.42 excl. VAT
/ Each
£ 5.30 incl. VAT
- Delivery usually within ( 7 ) days