IRWIN SPEED HAMMER PLUS DRILL BIT 20.0 X 210MM
Irwin Speed Hammer Plus Drill Bit
See technical informationReferences
Irwin:10502036
Rubix:2015255
EAN:5709131029373
Product details : IRWIN SPEED HAMMER PLUS DRILL BIT 20.0 X 210MM
The Irwin SDS Speedhammer Plus Drill Bits are designed for SDS drilling. They drill exceptionally fast into brick, block, masonry, concrete and granite
Strengths
The patented, unique single flute design ensures efficient, speedy removal of dust and lower vibrations and 28% greater capacity meaning more efficient waste removal
They have a patented extra short drill bit head which means the head takes 80% of the workload, ensuring higher durability and speed. Clears drilling dust directly into the flute, reducing the risk of clogging
The bits have 25% more tungsten carbide for extra strength and they drill 25% faster than competitive drill bits with the same high durability
In addition, they have more aggressive cutting angles and self-centring for faster drilling
They have a patented extra short drill bit head which means the head takes 80% of the workload, ensuring higher durability and speed. Clears drilling dust directly into the flute, reducing the risk of clogging
The bits have 25% more tungsten carbide for extra strength and they drill 25% faster than competitive drill bits with the same high durability
In addition, they have more aggressive cutting angles and self-centring for faster drilling
Applications
Ideal for cutting:
Concrete surfaces
Lightweight block
Bricks
Stone
Concrete surfaces
Lightweight block
Bricks
Stone
Technical specifications
Attributes
| Total length | 210 mm |
|---|---|
| Drilling diameter | 20 mm |
| Length of cut | 150 mm |
Show UNSPSC/ECL@SS
£ 25.02 excl. VAT
/ Each
£ 30.02 incl. VAT
- Usually arrives within 14 working days

