Irwin Cordless Multi-Purpose Drill Bit
Total length | 160 mm |
---|---|
Drilling diameter | 5.5 mm |
Length of cut | 115 mm |
Total length | 160 mm |
---|---|
Drilling diameter | 5.5 mm |
Length of cut | 115 mm |
Body material | Carbide |
Type of tail | Cylindrical |
Tail diameter | 5.5 mm |
Usually arrives within 14 working days