ROEBUCK 866777 MULTIX MULTIMAT DRILL 5 MM CYLINDRICAL TAIL


Multi-x multi-material drill

References
roebuck:866777
rubix:216A5872
ean:3660338208584
MULTI-X MULTI-MATERIAL DRILL Drilling diameter mm 5
brand logo
Technical specifications
Total length85 mm
Drilling diameter5 mm
Length of cut45 mm
See all Specifications

Product details : ROEBUCK 866777 MULTIX MULTIMAT DRILL 5 MM CYLINDRICAL TAIL


Multipurpose drill bit. Adapted for drilling most material technologies during maintenance. “Multi-X” technology enables work on most materials (concrete, masonry units, roof tiling, eternit, multilayer materials, ceramic, tiling, wood, plastic, aluminum, plastic sheeting). The carbide insert, with its centring point, allows holes to be made easily. 118° angle insert allows for better transmission when rotary drilling or percussion drilling . The "MULTI-X"'s 4 sided grinding mechanism allows quick penetration of material. Made in France.

Strengths

Versatile

Technical specifications


Attributes
Total length85 mm
Drilling diameter5 mm
Length of cut45 mm
Body materialsteel
Type of tailcylindrical
Show UNSPSC/ECL@SS
£ 3.45 excl. VAT
/ Each
£ 4.14 incl. VAT
  • Usually arrives within 14 working days