References
Draper:90000
Rubix:382A8563
Manufacturer :90000
EAN:5010559900008


Technical specifications
| Total length | 405 mm |
|---|---|
| Drilling diameter | 22 mm |
| Body material | steel |
Product details : DRAPER 90000 22MM EXTRA LONG FLAT WOOD BIT
High carbon steel hardened and tempered. Shank diameter 6mm. For use with power drills. In plastic hang up wallets.
Technical specifications
Attributes
| Total length | 405 mm |
|---|---|
| Drilling diameter | 22 mm |
| Body material | steel |
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 5.16 excl. VAT
/ Each
£ 6.19 incl. VAT
- Delivery usually within ( 7 ) days