References
Draper:090001
Rubix:090001
Manufacturer :090001


Technical specifications
| Total length | 400 mm |
|---|---|
| Drilling diameter | 25 mm |
| Body material | steel |
Product details : DRAPER 90001 EXTRA LONG FLAT WOOD BIT 25 X 400MM
High carbon steel hardened and tempered. Shank diameter 6mm. For use with power drills. In plastic hang up wallets.
Technical specifications
Attributes
| Total length | 400 mm |
|---|---|
| Drilling diameter | 25 mm |
| Body material | steel |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 6.33 excl. VAT
/ Each
£ 7.60 incl. VAT
- Delivery usually within ( 7 ) days