References
Draper Expert:10091
Rubix:390A4244
Manufacturer :10091
Product details : DRAPER EXPERT 10091 CERAMIC DRILL BIT 4MM X 70MM
The Draper Ceramic Series are precise drill bits made from alloy steel with a reinforced carbide tip. The tungsten carbide tip is self-centring and ultra-tough for reliable cutting performance. Suitable for drilling ceramics, soft tiles and non-tempered glass. Designed for low speeds without the need of a cooling agent. Compatible with a standard 10/13mm chuck.
Technical specifications
Attributes
| Total length | 70 mm |
|---|---|
| Drilling diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
- Delivery usually within ( 7 ) days

