ROEBUCK 866799 GLASS AND TILE DRILL BIT 6 MM
Glass and tile drill bit
See technical informationSee documentsReferences
Roebuck:866799
Rubix:216A5868
EAN:3660338208751


Technical specifications
| Total length | 80 mm |
|---|---|
| Drilling diameter | 6 mm |
| Length of cut | 40 mm |
Documents
Product details : ROEBUCK 866799 GLASS AND TILE DRILL BIT 6 MM
Usage without percussion mode - Low speed (rpm) and the use of a cooling liquid improves lifespan. Do not oscillate when drilling. Compatible with more materials: non tempered glass, plastic, composite, solid and hollow brick, marble
Glass and tile drill bit 6 mm
Strengths
Ideal for hard and delicate materials
Technical specifications
Attributes
| Total length | 80 mm |
|---|---|
| Drilling diameter | 6 mm |
| Length of cut | 40 mm |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 4.55 excl. VAT
/ Each
£ 5.46 incl. VAT
- Usually arrives within 14 working days