IRWIN CORDLESS MULTI DRILL BIT 14 X 160MM


Irwin Cordless Multi-Purpose Drill Bit

References
irwin:10501937
rubix:2015270
ean:5709131003717
brand logo
brand logo
Technical specifications
Total length160 mm
Drilling diameter14 mm
Body materialcarbide

Product details : IRWIN CORDLESS MULTI DRILL BIT 14 X 160MM


The Cordless Multi drill bit is IRWIN’s most versatile drill bit. It is designed to drill into multiple materials including brick, light concrete, dry wall, ceramic tiles, sheet metal, wood, plastic and marble. In addition to the multipurpose function, the Cordless Multi is IRWIN’s problem solver for drilling into ceramic tiles up to a hardness grade of nine

Strengths

Fully hardened body - made from the finest Chrome Vanadium Steel for maximum strength and longer life
Clean finish - cuts clean holes with minimal chipping
Self centering - for improved centering and cut
Ground single flute design - for fast removal of dust at low RPM drilling. 120 RPM MAX
Unique Tungsten Carbide tip design - ground 4-face design ensures faster drilling

Applications

Ideal for use around the home when drilling for wall plugs and fixings etc

Technical specifications


Attributes
Total length160 mm
Drilling diameter14 mm
Body materialcarbide
Show UNSPSC/ECL@SS
£ 10.92 excl. VAT
/ Each
£ 13.10 incl. VAT
  • Usually arrives within 14 working days