References
Draper:13381
Rubix:381A7947
Manufacturer :13381
EAN:5010559133819

Product details : DRAPER 13381 PLASTIC LEVER PUMP 500ML
Lever pump fitted with Viton® seals with anti-siphon valve. Capable of delivering a maximum flow of 500ml per stroke. Designed for use with AdBlue® and non-aggressive liquids e.g.: detergents, soaps, anti-freeze, windscreen wash, hydraulic oils, lubricants, herbicides and pesticides. Supplied with two-piece detachable suction tube for use with 50-205L barrels, detachable flexible corrugated discharge hose 2m long x 19mm diameter (approx.) and 50mm screw bung. Not suitable for fuel transfer, thinners, solvents or any flammable liquids.
Technical specifications
Attributes
| Model | 13381 |
|---|---|
| Inlet/Outlet Size | 19mm diameter discharge hose (approx.); 50mm screw bung |
Show UNSPSC/ECL@SS
£ 101.81 excl. VAT
/ Each
£ 122.17 incl. VAT
- Delivery usually within ( 7 ) days
