PFERD 41982510 POLIFLEX GRINDING DISC SC 25 X 3 X 2 MM P220
Poliflex-disc.Pf Sc 2503/2 Cu 220 Ghr
See technical informationReferences
Pferd Tools:PF SC 2503/2 CU 220 GHR
Rubix:228A8684
Manufacturer :41982510
EAN:4007220146705

Product details : PFERD 41982510 POLIFLEX GRINDING DISC SC 25 X 3 X 2 MM P220
Ideally suited to very fine grinding on all metallic materials, e.
g.
in tool- and mould-making, in the dental sector and in the jewellery sector.
Due to their construction, the small diameter variants are particularly suited to work on tight and hard-to-reach places.
•Priced per piece, order quantity 100 pieces
g.
in tool- and mould-making, in the dental sector and in the jewellery sector.
Due to their construction, the small diameter variants are particularly suited to work on tight and hard-to-reach places.
•Priced per piece, order quantity 100 pieces
Poliflex-disc.Pf Sc 2503/2 Cu 220 Ghr
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Reaming diameter | 2 mm |
| Grain | 220 |
Show UNSPSC/ECL@SS
£ 2.68 excl. VAT
/ Each
£ 3.22 incl. VAT
- Usually arrives within 14 working days
